Drain Strainer in Satin Chrome
Drain Strainer in Satin Chrome
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Satin Chrome
- End Connection 1:
- NPS
- End Connections:
- NPS
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- NSF Certified:
- No
- UL Listed:
- No