This product requires certification to purchase.

Dust Cover for Ball Spray Heads in Green

Haws®

Dust Cover for Ball Spray Heads in Green

  • Fast #
  • Part #H9095
  • Item #519571
  • Manufacturer Part #9095(PAIR)
4.7 out of 5 Customer Rating
Brand image
Haws®

Dust Cover for Ball Spray Heads in Green

  • Fast #
  • Part #H9095
  • Item #519571
  • Manufacturer Part #9095(PAIR)
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used on Item Eyewash Unit
  • Model 9095 Dust Cover is for use on all Haws Non-Portable Eyewash Units that feature the SP10, SP11, SP11FC or SP18 Soft-Flo heads
  • It keeps eyewash heads from contamination when not in use
  • The Safety Green polyethylene plastic cover with integral retainer strap automatically removes when water is turned on
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
SP10, SP11, SP11FC
Color Finish Category:
Greens
Color Finish Name:
Green
Height:
8 in
Length:
1/2 in
Material:
Plastic
Material Type:
Polyethylene
UPC:
611970357317
Width:
1-1/4 in