Hi-Lo ADA Bubbler Drink Fountain in Satin Stainless Steel
Hi-Lo ADA Bubbler Drink Fountain in Satin Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy-duty 11 gauge rough unfinished galvanized surface steel provides exceptional corrosion resistance in one of the most vandal-resistant fountains Haws produces
- Maintenance is made easy with front access to valve adjustment and cartridge replacement
- With 100% lead-free waterways
- Front access to valve adjustment and cartridge replacement
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- Built-In Water Filter:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Natural Steel
- Depth:
- 30 in
- Flow Rate:
- 48 gph
- Gauge (metal):
- 11 ga
- Height:
- 42 in
- Installation Type:
- Floor Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Steel
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 90 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Self Contained Refrigerant:
- No
- UPC:
- 611970322780