Hi-Lo ADA Water Cooler with Bottle Filler
Hi-Lo ADA Water Cooler with Bottle Filler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Covered under Haws' 1-year warranty
- Constructed of Stainless Steel
- Includes Vandal Resistant Bubbler
- ADA compliant
- Made in America
- Drinking Fountain with 2 Basins, 3 Stations
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- Built-In Water Filter:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Configuration:
- Double Sink
- Depth:
- 34-1/16
- Flow Rate:
- 0.45 gpm
- Height:
- 40-3/4
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Length:
- 18-3/4
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product contains chemicals known to the State of California to cause cancer, birth defects or other reproductive harm.
- Type:
- H1212S
- UPC:
- 611970318073
- Width:
- 18-3/4