Wall Mount Stainless Steel Indoor Bottle Filling Station
Hydration by Haws™ Wall Mount Stainless Steel Indoor Bottle Filling Station
Product Details
Product Details
- Tested and certified by CSA against NSF/ANSI Standard 42 for the reduction of chlorine (taste and odor) and against NSF/ANSI Standard 53 for the reduction of lead and cysts, NSF/ANSI Standard 61, Section 9, NSF/ANSI 372, CSA Standard B483.1 and California Health and Safety Code 116875 (AB 1953)
- Option for custom logo etching Custom logo order form here or no logo (Model 2000SMSN) on the stainless steel panel.
- Manufactured to comply with the American with Disabilities Act when installed per requirements of the Accessibility Guidelines, Section 41.5 for Drinking Fountains & Water Coolers
- ABS front panel is equipped with a hidden lock for easy access
- Sensor features a 30-second timeout function which prevents unwanted use
- Auto purge feature automatically cycles once every 24 hours to assure a fresh water supply as well as trap integrity
- State-of-the-art integral water filtration system assures fresh, filtered water
- 2,500 gallon (9464 L) capacity, Electronic Lifecycle Control filter cartridge, with filter replacement indicator light to notify when replacement is necessary, model 6423
- 16 gauge, Type 304 Stainless Steel back panel
- Laminar flow prevents splashing, keeping the drinking area contained and clean
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 42, ANSI 53, ANSI 61
- Built-In Water Filter:
- Yes
- Collection:
- Hydration by Haws™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Flow Rate:
- 0.5 gpm
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 372, NSF 42, NSF 61
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Self Contained Refrigerant:
- No
- UPC:
- 611970320625