This product requires certification to purchase.

model 3660, compression hose bib faucet housed in a lockable compartment for the haws 3600 series modular outdoor pedestals.

Haws®

model 3660, compression hose bib faucet housed in a lockable compartment for the haws 3600 series modular outdoor pedestals.

  • Fast #
  • Part #H3660
  • Item #7581793
  • Manufacturer Part #3660
4.7 out of 5 Customer Rating
Brand image
Haws®

model 3660, compression hose bib faucet housed in a lockable compartment for the haws 3600 series modular outdoor pedestals.

  • Fast #
  • Part #H3660
  • Item #7581793
  • Manufacturer Part #3660
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 100% lead free waterways
  • Interchangeable accessory options
  • Drain pan logo and bottle color customization
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-3/4 in
Type:
H3660
UPC:
611970314075