Mounting Frame in Galvanized Steel
Mounting Frame in Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized Steel
- GSA Approved:
- No
- Height:
- 58-3/16 in
- IAPMO Listed -:
- No
- Material:
- Steel
- NSF Certified:
- No
- Width:
- 3-15/16 in