This product requires certification to purchase.

Portable Eye Wash Fountain in Green

Haws®

Portable Eye Wash Fountain in Green

  • Fast #
  • Part #H7500
  • Item #1196430
  • Manufacturer Part #7500
3.1 out of 5 Customer Rating
Brand image
Haws®

Portable Eye Wash Fountain in Green

  • Fast #
  • Part #H7500
  • Item #1196430
  • Manufacturer Part #7500
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • With 22-1/2" high, 21-1/2" wide, 19-1/2" deep (57.2 x 54.6 x 49.5 cm)
  • A wide-fill opening with threaded cap permits easy inspection, cleaning and filling
  • Relocation is simple due to the easily mounted (bracket included) and light design of this 16 gallon (60.6 L) portable
  • Featuring a FDA approved high-density green polyethylene tank easily activated by pulling the yellow activation arm down to the open position
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
CSA Certified:
Yes
Color Finish Name:
Green
Depth:
20 in
Flow Rate:
.4 gpm
Height:
23 in
Material:
Plastic
Material Type:
Polyethylene
UPC:
611970346816
Width:
22 in