Push-Button Flange in Polished Chrome
Push-Button Flange in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Haws model PBA6 flanged push button assembly is used with push button valve 5874PBF, is made of polished chrome-plated brass, and includes the push button with front adjusting screw, operator, round locknut, snap ring, and wave washer
- This model is used on flush mounted (not recessed) front stainless steel drinking fountain models
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 5874PBF Valve
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Sizes:
- 1/4 in
- Material:
- Brass
- Product Type:
- Push Button
- UPC:
- 611970367200