Test Kit for Haws SP19 ABS Plastic Eyewash Head and Shower
Test Kit for Haws SP19 ABS Plastic Eyewash Head and Shower
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used on Item Shower Test
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Haws SP19 ABS Plastic Eyewash Head and Shower
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 78 in
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 611970356433