Wall Mount Barrier Free Chilled Fountain in Satin Stainless Steel
Wall Mount Barrier Free Chilled Fountain in Satin Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With 100% lead-free waterways.
- 18 gauge Type 304 Stainless Steel construction and required specialized mounting frame offer a well constructed sturdy fountain
- Grille slots are designed to eliminate sharp edges and are backed with a foam filter to protect the fan motor and high displacement compressor from debris
- Maintenance is made easy with front access to valve adjustment and cartridge replacement
- Designed to run at a low energy usage, this water cooler and fountain are assured to have a long lasting life
- One piece rectangular bowl is designed for extra durability and maintenance ease.
- Beautiful satin finish resists stains and corrosion
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- Built-In Water Filter:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Depth:
- 18 in
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 34 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 90 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including Chromium, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Self Contained Refrigerant:
- No
- UPC:
- 611970358468
- Width:
- 15 in