Wall Mount Plastic and Stainless Steel Indoor Bottle Filling Station
Wall Mount Plastic and Stainless Steel Indoor Bottle Filling Station
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patent pending design of the reversible drain tray can be turned inwards for in-wall waste hook-up
- With 100% lead-free waterways
- Aesthetically pleasing medium grey ABS plastic construction
- Separate mounting frame allows for quick and easy installation
- Maintenance is made easy with front access to valve adjustment and cartridge replacement
- Large bottle filling area accommodates various size containers
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- Built-In Water Filter:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Medium Grey
- Height:
- 16-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Stainless Steel
- NSF:
- NSF 372, NSF 61
- Self Contained Refrigerant:
- No
- UPC:
- 611970320458
- Width:
- 8-5/16 in