This product requires certification to purchase.

Wrap Around Stainless Steel Cane Touch Skirt for Haws 1011 and H1011.8 Fountains

Haws®

Wrap Around Stainless Steel Cane Touch Skirt for Haws 1011 and H1011.8 Fountains

  • Fast #
  • Part #HAWSK3
  • Item #4423941
  • Manufacturer Part #SK3
3.4 out of 5 Customer Rating
Brand image
Haws®

Wrap Around Stainless Steel Cane Touch Skirt for Haws 1011 and H1011.8 Fountains

  • Fast #
  • Part #HAWSK3
  • Item #4423941
  • Manufacturer Part #SK3
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
1011 and H1011 Fountains
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
IAPMO Listed:
No
Material:
Steel
NSF Certified:
No
Product Type:
Fountain Skirt
UPC:
611970378329