4-3/4 in. Model 750 Inside Corner
4-3/4 in. Model 750 Inside Corner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Model 750
- End Connection 1:
- Snap-in
- End Connections:
- Snap-in
- Height:
- 6-7/16 in
- Product Type:
- Inside Corner
- Width:
- 4-3/4 in