4 ft. Complete Baseboard Heater White Aluminum
785P 4 ft. Complete Baseboard Heater White Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Protector™ 758P is constructed with heavy gauge G-90 zinc clad galvanized steel and pre-coated with a durable, impact and moisture resistant white polyester finish on all surfaces
- The Protector series baseboard comes complete including 3/4 in aluminum fin element, cover and 2 end caps
- Combined with our rugged 18 gauge front cover, the Protector 758P is the ideal choice for high moisture and heavy traffic areas such as bathrooms, laundry rooms and entrance foyers, as well as homes in coastal and lake communities
- The Protector 758P is engineered, designed and manufactured with the same quality and specifications as our popular 750 Heat-Base™ series to provide years of trouble free, safe, silent and economical heat distribution
- It comes packaged complete with two end caps and our standard 3/4 in heat element
- Part number 67600 is for 3ft complete assembly heating system
Specifications
- Color Finish Name:
- White
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 2-1/8 in
- Length:
- 4 ft
- Material:
- Aluminum, Copper, Steel
- Product Type:
- Complete Baseboard Heater
- Width:
- 2-1/2 in