This product requires certification to purchase.

5 ft. Baseboard Assembly

Haydon Corporation

Heat-Base™ 750-1B 5 ft. Baseboard Assembly

  • Fast #
  • Part #H67015
  • Item #3526007
  • Manufacturer Part #67015
5 out of 5 Customer Rating
Brand image
Haydon Corporation

Heat-Base™ 750-1B 5 ft. Baseboard Assembly

  • Fast #
  • Part #H67015
  • Item #3526007
  • Manufacturer Part #67015
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Slim and unobtrusive, the low profile Model 750's BTU output is ideal for efficient, economical residential installations
  • The cover is a standard 22 gauge front cover with an optional heavy duty 18 gauge front cover (Model 758)
  • The Heat Base series comes complete including 3/4 in aluminum fin element and cover only
  • All accessories sold separately and come in box quantity only (see Baseboard accessories for quantities)
  • Does not include end caps (end caps sold separately)
  • Requires Certification
Dimensions & Measurements
Height
7-1/4 in
Length
5 ft
Width
3-3/16 in
Characteristics & Features
Collection
Heat-Base™ 750-1B
Color Finish Name
Natural
Material
Aluminum, Copper, Steel
Electrical & Operational Information
BTU
980