This product requires certification to purchase.

7 ft. Copper Baseboard Assembly

Haydon Corporation

Hi-Output 958-2 7 ft. Copper Baseboard Assembly

  • Fast #
  • Part #H958W
  • Item #3439510
  • Manufacturer Part #66025
4.2 out of 5 Customer Rating
Brand image
Haydon Corporation

Hi-Output 958-2 7 ft. Copper Baseboard Assembly

  • Fast #
  • Part #H958W
  • Item #3439510
  • Manufacturer Part #66025
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Superior design combined with industry leading efficiency makes Haydon’s Hi-Output 958 the best choice for both the specifying engineer and the heating contractor
  • The Hi-Output 958 series baseboard comes complete including 3/4 in element with 2-1/2 in x 3-1/4 in aluminum fins and cover
  • End caps not included, must buy separately
  • Its durable construction with standard 18 gauge front cover makes the 958 ideal for demanding residential and commercial applications
  • Its reliability and quiet operation are a plus in every setting
  • Requires Certification

Specifications

BTU:
1430
Collection:
Hi-Output 958-2
Color Finish Name:
Natural
Height:
9-1/4 in
Length:
7 ft
Material:
Aluminum, Cold Rolled Steel, Copper
Width:
3-13/16 in