6 in. Plastic Flanged Wafer Check Valve
6 in. Plastic Flanged Wafer Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Robust full pattern body
- Available in PVC and CPVC
- No Special Spacers or Flanges Required
- High Cv rating, saves on energy and pump wear
- FPM or EPDM gasket and face seal
- One-piece disc and shaft design
- Designed for ANSI 150 and PN10 flanges
- Contoured inlet port for reduced head loss
- Lower closing pressure than swing check valves
- Can be installed in vertical or horizontal position
Documents
Specifications
- ANSI:
- ANSI 150
- ASTM:
- ASTM D-1784, ASTM D-4101
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 11-1/8
- Installation Type:
- Horizontal, Vertical
- Length:
- 3
- Material:
- Plastic, Rubber
- Material Type:
- CPVC, EPDM
- Maximum Temperature:
- 190
- Minimum Temperature:
- 40
- Pressure - Maximum:
- 150 psi
- UPC:
- 610377189989
- Valve Body Material:
- Plastic
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Type:
- Wafer Check Valve
- Width:
- 8-5/8