1 in. Plastic Full Port Socket Weld and Threaded Ball Valve
Series TBH-Z 1 in. Plastic Full Port Socket Weld and Threaded Ball Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Drilled ball for sodium hypochlorite applications
- 250 psi / 16 bar, non-shock at 70°F / 23°C full pressure rating
- Consistent operating torque with adjustment-free design
- Lockout/tagout mechanism that secures directly to valve body for enhanced safety
- Ergonomic black identifiable handle for improved grip and comfort
- ISO mounting flange simplifies actuation
- Permanent markings, eliminates labels
- Integral footpad for skid or panel mount
- FPM seals
- Double O-ring stem seals
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM D-4101
- Collection:
- Series TBH-Z
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld, Threaded
- End Connections:
- Socket Weld
- Handle Material:
- Polypropylene
- Length:
- 8-1/20
- Material:
- Plastic
- Material Type:
- Polypropylene, PTFE, PVC
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Temperature Range:
- 0 to 140 Deg F (-18 to 60 Deg C)
- UPC:
- 610377354325
- Valve Body Material:
- PVC
- Valve Body Style:
- 1 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.18