3 in. Plastic Socket Weld Ball Valve
QVC Series 3 in. Plastic Socket Weld Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gray and white PVC
- Compact and lightweight design
- Low torque easy 1/4-turn operation
- Santoprene® (TPV) seats
- EPDM O-ring seals
- No internal parts to replace
Documents
Specifications
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- QVC Series
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Plastic, Rubber, Santoprene
- Material Type:
- EPDM, PVC
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Body Style:
- Standard
- Valve Operator:
- Quarter Turn Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Santoprene
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No