Polypropylene 115V Uni-directional Electric Actuator for 1/2 - 2 in. Ball Valves
Series EAU Polypropylene 115V Uni-directional Electric Actuator for 1/2 - 2 in. Ball Valves
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 2.8
- Actuator Type:
- Electric
- Brand Model Compatibility:
- 1/2 in - 2 in Ball Valves
- CSA Certified:
- Yes
- Collection:
- Series EAU
- Height:
- 6-1/2 in
- Length:
- 4-22/25 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- UL Listed:
- Yes
- UPC:
- 610377154314
- Volts:
- 115V
- Width:
- 4-13/100 in