3 in. Plastic Full Port Union Threaded 235# Ball Valve
TB Series 3 in. Plastic Full Port Union Threaded 235# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in PVC, CPVC and GFPP
- Full port design
- Reversible PTFE seats
- Double O-ring stem seals
- Easily actuated
- NSF/ANSI 61 and NSF/ANSI 372 listed
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM D-1784 Class 23447
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- TB Series
- End Connection 1:
- Union Threaded
- End Connection 2:
- Union Threaded
- End Connections:
- Union Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- Length:
- 14-3/5 in
- MA Approved:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 235#
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Bonnet Type:
- Union
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve
- Weight:
- 11.30 lb
- cUPC Certified:
- No