This product requires certification to purchase.

1-1/2 in. Plastic Full Port Socket Weld x Threaded 250# Ball Valve

Hayward Industrial Products

TBH Series 1-1/2 in. Plastic Full Port Socket Weld x Threaded 250# Ball Valve

  • Fast #
  • Part #HTBH2150ASTV0000
  • Item #7909269
  • Manufacturer Part #TBH2150ASTV0000
3.9 out of 5 Customer Rating
Brand image
Hayward Industrial Products

TBH Series 1-1/2 in. Plastic Full Port Socket Weld x Threaded 250# Ball Valve

  • Fast #
  • Part #HTBH2150ASTV0000
  • Item #7909269
  • Manufacturer Part #TBH2150ASTV0000
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM D-1784 Class 23447
Clean Bagged:
No
Collection:
TBH Series
End Connection 1:
Socket Weld
End Connection 2:
NPT
End Connections:
Socket Weld x NPT
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 5211
Length:
7-39/100 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
150
Minimum Temperature:
60
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
250#
Recommended Valve Application:
Chemical, Marine, Pulp and Paper, Waste Water, Water
UL Listed:
No
UPC:
610377350747
Valve Bonnet Type:
Union
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2.62 lb