This product requires certification to purchase.

1-1/4 in. Plastic Full Port Threaded 250# Ball Valve

Hayward Industrial Products

TBH Series 1-1/4 in. Plastic Full Port Threaded 250# Ball Valve

  • Fast #
  • Part #HTBH2125ASTE0000
  • Item #7485427
  • Manufacturer Part #TBH2125ASTE0000
4.4 out of 5 Customer Rating
Brand image
Hayward Industrial Products

TBH Series 1-1/4 in. Plastic Full Port Threaded 250# Ball Valve

  • Fast #
  • Part #HTBH2125ASTE0000
  • Item #7485427
  • Manufacturer Part #TBH2125ASTE0000
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • System2™ sealing technology provides longer cycle life
  • 250 psi / 16 bar, non-shock
  • Consistent operating torque with adjustment-free design
  • Lockout/tagout mechanism that secures directly to valve body for enhanced safety
  • Ergonomic handle for improved grip and comfort
  • ISO mounting flange simplifies actuation
  • Permanent markings, eliminates labels
  • Integral footpad for skid or panel mount
  • FPM or EPDM seals
  • Double O-ring stem seals
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM D-1784 Class 23447
Clean Bagged:
No
Collection:
TBH Series
End Connection 1:
Socket Weld
End Connection 2:
Threaded
End Connections:
Socket Weld x Threaded
FM Approved:
No
Handle Material:
Polypropylene
IAPMO Listed:
No
ISO:
ISO 5211
Length:
9-61/100 in
Material:
Plastic, Rubber
Material Type:
EPDM, PTFE, CPVC
Maximum Temperature:
150
Minimum Temperature:
60
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
250
Pressure Class:
250#
Recommended Valve Application:
Chemical, Water
UL Listed:
No
Valve Body Material:
CPVC
Valve Body Style:
1 piece
Valve Bonnet Type:
Union
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2.57 lb