This product requires certification to purchase.

1 in. Plastic Full Port Socket Weld x Threaded 250# Ball Valve

Hayward Industrial Products

TBH Series 1 in. Plastic Full Port Socket Weld x Threaded 250# Ball Valve

  • Fast #
  • Part #HTBH1100ASTV0000
  • Item #7909273
  • Manufacturer Part #TBH1100ASTV0000
4.4 out of 5 Customer Rating
Brand image
Hayward Industrial Products

TBH Series 1 in. Plastic Full Port Socket Weld x Threaded 250# Ball Valve

  • Fast #
  • Part #HTBH1100ASTV0000
  • Item #7909273
  • Manufacturer Part #TBH1100ASTV0000
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • System2™ sealing technology provides longer cycle life
  • 250 psi / 16 bar, non-shock
  • Consistent operating torque with adjustment-free design
  • Lockout/tagout mechanism that secures directly to valve body for enhanced safety
  • Ergonomic handle for improved grip and comfort
  • ISO mounting flange simplifies actuation
  • Permanent markings, eliminates labels
  • Integral footpad for skid or panel mount
  • FPM or EPDM seals
  • Double O-ring stem seals
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
NPT
End Connections
Socket Weld x NPT
Length
8-1/20 in
Pressure Class
250#
Valve Size
1 in
Weight
1.18 lb
Characteristics & Features
Clean Bagged
No
Collection
TBH Series
Handle Material
Polypropylene
Material
Plastic, Rubber
Material Type
PVC, PTFE, Viton
Valve Body Material
PVC
Valve Body Style
1 piece
Valve Bonnet Type
Union
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
150
Minimum Temperature
60
Pressure - High
250
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM D-1784 Class 12454
FM Approved
No
IAPMO Listed
No
ISO
ISO 5211
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Chemical, Potable Water
UL Listed
No
UPC
610377350174