This product requires certification to purchase.

2 in. Plastic Full Port Socket Weld x Threaded 250# Ball Valve

Hayward Industrial Products

TBH Series 2 in. Plastic Full Port Socket Weld x Threaded 250# Ball Valve

  • Fast #
  • Part #HTBH1200ASTE0000
  • Item #7898825
  • Manufacturer Part #TBH1200ASTE0000
5 out of 5 Customer Rating
Brand image
Hayward Industrial Products

TBH Series 2 in. Plastic Full Port Socket Weld x Threaded 250# Ball Valve

  • Fast #
  • Part #HTBH1200ASTE0000
  • Item #7898825
  • Manufacturer Part #TBH1200ASTE0000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
NPT
End Connections
Socket Weld x NPT
Length
7-99/100 in
Pressure Class
250#
Valve Size
2 in
Weight
3.87 lb
Characteristics & Features
Clean Bagged
No
Collection
TBH Series
Material
Plastic
Material Type
PVC
Valve Body Style
1 piece
Valve Bonnet Type
Union
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
150
Minimum Temperature
60
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM D-1784 Class 12454
FM Approved
No
IAPMO Listed
No
ISO
ISO 5211
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Chemical, Marine, Pulp and Paper, Waste Water, Water
UL Listed
No
UPC
610377350389