This product requires certification to purchase.

2 in. Plastic Full Port Union Socket Weld and Union Threaded 250# Ball Valve

Hayward Industrial Products

TBH Series 2 in. Plastic Full Port Union Socket Weld and Union Threaded 250# Ball Valve

  • Fast #
  • Part #HTBH1200ASTV0000
  • Item #7909270
  • Manufacturer Part #TBH1200ASTV0000
4.1 out of 5 Customer Rating
Brand image
Hayward Industrial Products

TBH Series 2 in. Plastic Full Port Union Socket Weld and Union Threaded 250# Ball Valve

  • Fast #
  • Part #HTBH1200ASTV0000
  • Item #7909270
  • Manufacturer Part #TBH1200ASTV0000
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • System2™ sealing technology provides longer cycle life
  • 250 PSI / 16 bar, non-shock at 70° F / 23° C full pressure rating
  • Consistent operating torque with adjustment-free design
  • Lockout/tag out mechanism that secures directly to valve body for enhanced safety
  • Ergonomic handle for improved grip and comfort
  • ISO mounting flange simplifies actuation
  • Permanent markings, eliminates labels
  • Integral footpad for skid or panel mount
  • FPM or EPDM seals
  • Double O-ring stem seals
  • Requires Certification
Dimensions & Measurements
End Connection 1
Union Socket Weld
End Connections
Union Socket Weld
Length
11-51/100 in
Pressure Class
250#
Valve Size
2 in
Weight
3.87 lb
Characteristics & Features
Clean Bagged
No
Collection
TBH Series
Handle Material
Polypropylene
Material
Plastic
Material Type
PTFE, PVC
Valve Body Material
PVC
Valve Bonnet Type
Union
Valve Disc Material
Viton
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Extension
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
70
Temperature Range
0 to 140 Deg F (-18 to 60 Deg C)
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM D-1784 Class 12454
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 5211
MA Approved
No
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Chemical, Mining, Waste Water, Potable Water
UL Listed
No
UPC
610377350389