3/4 in. Plastic Full Port Threaded 250# Ball Valve
TBH Series 3/4 in. Plastic Full Port Threaded 250# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy replacement for existing hayward TB Series
- System2 Sealing Technology provides longer cycle life
- Consistent operating torque with adjustment-free design
- Lockout/Tagout mechanism that secures directly to valve body for enhanced safety
- Ergonomic handle for improved grip and comfort
- ISO mounting flange simplifies actuation
- Permanent markings, eliminates labels
- Integral footpad for skid or panel mount
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM D-1784 Class 23447
- Clean Bagged:
- No
- Collection:
- TBH Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Length:
- 4-79/100
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 150
- Minimum Temperature:
- 60
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 250#
- Recommended Valve Application:
- Chemical, Marine, Pulp and Paper, Waste Water, Water
- UL Listed:
- No
- Valve Bonnet Type:
- Union
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.9