3/4 in. Plastic Full Port Union Socket Weld and Union Threaded 250# Ball Valve
TBH Series 3/4 in. Plastic Full Port Union Socket Weld and Union Threaded 250# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- System2™ sealing technology provides longer cycle life
- 250 PSI / 16 bar, non-shock at 70° F / 23° C full pressure rating
- Consistent operating torque with adjustment-free design
- Lockout/tag out mechanism that secures directly to valve body for enhanced safety
- Ergonomic handle for improved grip and comfort
- ISO mounting flange simplifies actuation
- Permanent markings, eliminates labels
- Integral footpad for skid or panel mount
- FPM or EPDM seals
- Double O-ring stem seals
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM D-1784 Class 23447
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- TBH Series
- End Connection 1:
- Union Socket Weld, Union Threaded
- End Connection 2:
- Union Socket Weld, Union Threaded
- End Connections:
- Union Socket Weld;Union Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Polypropylene
- IAPMO Listed:
- No
- Length:
- 7-17/100 in
- MA Approved:
- No
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 250#
- Temperature Range:
- 0 to 160 Deg F (-18 to 71 Deg C)
- UL Listed:
- No
- UPC:
- 610377350655
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Viton
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.90 lb
- cUPC Certified:
- No