This product requires certification to purchase.

1/2 in. Plastic FNPT x Socket Weld Ball Check Valve

Hayward

TC Series 1/2 in. Plastic FNPT x Socket Weld Ball Check Valve

  • Fast #
  • Part #HTC10050ST
  • Item #458176
  • Manufacturer Part #TC10050ST
5 out of 5 Customer Rating
Brand image
Hayward

TC Series 1/2 in. Plastic FNPT x Socket Weld Ball Check Valve

  • Fast #
  • Part #HTC10050ST
  • Item #458176
  • Manufacturer Part #TC10050ST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • True union, Full Port
  • Easily converts to foot valve and strainer
  • All PVC construction means no corrosion, no jamming or sticking
  • Hayward ball check valves feature a unique square-cut PTFE seat to seal at low backpressure (2 psi) and they can be mounted either vertically or horizontally except down flow
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM D-1784, ASTM D-4101, ASTM F-2389
Collection:
TC Series
End Connection 1:
FPT
End Connection 2:
Socket Weld
End Connections:
FPT x Socket Weld
Height:
2-1/4
Installation Type:
Horizontal Mount, Vertical Mount
Length:
4-63/100
Material:
Plastic, Rubber
Material Type:
FPM, PVC
Maximum Temperature:
140
Minimum Temperature:
40
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
235#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
610377166096
Valve Body Material:
PVC
Valve Body Style:
Inline
Valve Port Opening:
Full Port
Valve Seat Material:
FPM
Valve Size:
1/2 in
Valve Type:
Ball Check Valve
Weight:
0.75