1 in. Plastic Union Socket Weld Ball Valve
TBH Series 1 in. Plastic Union Socket Weld Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 11-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Consistent operating torque with adjustment-free design
- Lockout/tagout mechanism that secures directly to valve body for enhanced safety
- Ergonomic handle for improved grip and comfort
- ISO mounting flange simplifies actuation
- Permanent markings, eliminates labels
- Integral footpad for skid or panel mount
- FPM or EPDM seals
- Double O-ring stem seals
- NSF / ANSI 61 and NSF / ANSI 372 listed
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-4101
- Collection:
- TBH Series
- End Connection 1:
- Union Socket Weld
- End Connection 2:
- Union Socket Weld
- End Connections:
- Union Socket Weld
- ISO:
- ISO 727-1
- Length:
- 8-1/2 in
- Material:
- Plastic
- Material Type:
- CPVC, PTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 250#
- UPC:
- 610377350884
- Valve Body Material:
- CPVC
- Valve Operator:
- Actuator Ready
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 1.18 lb