3 in. Plastic Full Port Union Socket Weld Ball Valve
TBH Series 3 in. Plastic Full Port Union Socket Weld Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in PVC and CPVC
- Full port design through 4"
- Reversible PTFE seats
- Double O-ring stem seals
- SO mounting flange
- Permanent markings
- NSF / ANSI 61 and NSF / ANSI 372 listed
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-4101
- Collection:
- TBH Series
- End Connection 1:
- Union Socket Weld
- End Connection 2:
- Union Socket Weld
- End Connections:
- Union Socket Weld
- ISO:
- ISO 727-1
- Length:
- 14-3/5 in
- Material:
- Plastic
- Material Type:
- PTFE, PVC
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 235#
- Valve Body Material:
- PVC
- Valve Operator:
- Manual Operator
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve
- Weight:
- 11.3 lb