Y Check Valve 1 in. FNPT
Y Check Valve 1 in. FNPT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Full flow design
- Corrosion-resistant
- Y check valves operate without any need for adjustments or settings
- A plastic coil (not a spring) supports and guides the disc inside the valve body
- When inlet flow stops, backpressure (a minimum of 2 psi is required) moves the disc with its elastomer O-ring onto a plastic seat - shutting off the flow
- Internals can be easily removed for inspection without disconnecting the valve body from the piping system by simply removing the heavy-duty hex cap
- PVC construction with FPM (comparable to Viton™) seals assure these valves will never jam or stick because of rust or corrosion
Specifications
- ASTM:
- ASTM D-1784
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 5-19/100 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 70
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- UPC:
- 610377168571
- Valve Body Material:
- Plastic
- Valve Body Style:
- Y Pattern
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PVC
- Valve Size:
- 1 in
- Weight:
- 0.88 lb