This product requires certification to purchase.

1-1/4 in. Socket Schedule 80 PVC Y-Strainer

Hayward

YS Series 1-1/4 in. Socket Schedule 80 PVC Y-Strainer

  • Fast #
  • Part #HYS10125S
  • Item #1330915
  • Manufacturer Part #YS10125S
4.9 out of 5 Customer Rating
Brand image
Hayward

YS Series 1-1/4 in. Socket Schedule 80 PVC Y-Strainer

  • Fast #
  • Part #HYS10125S
  • Item #1330915
  • Manufacturer Part #YS10125S
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Protects downstream equipment from dirt, rust and debris
  • Corrosion resistant PVC with FKM o-ring seal
  • Hex cap for easy access to service screen
  • Standard screens have a 1/32" perforation (other options are available)
  • Horizontal or vertical installation
  • Requires Certification

Specifications

ASTM:
ASTM D-1784
Collection:
YS Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Sizes:
1-1/4 in
Height:
5-7/8 in
ISO:
ISO 727-1
Length:
6-5/8 in
Material:
Plastic, Rubber
Material Type:
FPM, PVC
Maximum Temperature:
140
Mesh Size:
20
Origin:
Domestic
Perforation Size:
1/32 in
Pressure - Maximum:
125 psi, 150 psi
Recommended Valve Application:
Water
Strainer Type:
Wye
UPC:
610377168885