This product requires certification to purchase.

5 Ton - Multi Position - Copper Slab - Left-Hand Cased Evaporator Coil - 21"

You last purchased this on
 

HE Series 5 Ton - Multi Position - Copper Slab - Left-Hand Cased Evaporator Coil - 21"

  • Fast #
  • Part #AHE51960D210B3122A
  • Item #10262525
  • Manufacturer Part #HE51960D210B3122AP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

HE Series 5 Ton - Multi Position - Copper Slab - Left-Hand Cased Evaporator Coil - 21"

  • Fast #
  • Part #AHE51960D210B3122A
  • Item #10262525
  • Manufacturer Part #HE51960D210B3122AP
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High-efficiency lanced fin design
  • Multi-position coils are upflow, left or right airflow capable
  • All coils have durable packaging with bar coded labels on the box
  • Suction line refrigerant connections are 3/4 in ODF (A coil 18-36 size models) or 7/8 in ODF (A coil 42-60 size models)
  • Piston options include externally accessible body for easy piston change out and/or TXV installation
  • Corrosion-resistant coil header plates
  • Interlocking doors reduce air leakage and allow for easy access
  • Cabinet insulation hold down tabs for easy drain pan removal
  • Cased coil cabinets are fully lined with 5/8 in foil faced insulation
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
60000
CFM:
2000 ft3/min
Coil Type:
Cased
Collection:
HE Series
Configuration:
Multi
ETL Listed:
Yes
Height:
31-1/2 in
MBH:
60
Material:
Copper
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
13
Suction Line (OD):
7/8 in
Tonnage:
4 - 5 Ton
Weight:
79 lb
Width:
24-1/2 in