This product requires certification to purchase.

9 in. Women ADA Sign

Headline

9 in. Women ADA Sign

  • Fast #
  • Part #MMRUST4816
  • Item #4441854
  • Manufacturer Part #UST 4816
3.7 out of 5 Customer Rating
Brand image
Headline

9 in. Women ADA Sign

  • Fast #
  • Part #MMRUST4816
  • Item #4441854
  • Manufacturer Part #UST 4816
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features universally and easily recognizable white graphics and raised tactile graphics with grade 2 Braille
  • Includes instructions and double-side adhesive tape for mounting to door or wall
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Name:
Grey
Length:
9 in
Lettering:
Women
Material:
Plastic
Width:
6 in