9 in. Restroom and Wheelchair Accessible Sign
9 in. Restroom and Wheelchair Accessible Sign
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features universally and easily recognizable white graphics and raised tactile graphics with grade 2 Braille
- Includes instructions and double-side adhesive tape for mounting to door or wall
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Name:
- Grey
- Length:
- 9 in
- Lettering:
- Restroom/Wheelchair Accessible
- Material:
- Plastic
- Width:
- 6 in