This product requires certification to purchase.

9 in. Restroom Sign Tactile Graphic Men and Women

Headline

9 in. Restroom Sign Tactile Graphic Men and Women

  • Fast #
  • Part #USS4812
  • Item #4441822
  • Manufacturer Part #UST 4812
4.2 out of 5 Customer Rating
Brand image
Headline

9 in. Restroom Sign Tactile Graphic Men and Women

  • Fast #
  • Part #USS4812
  • Item #4441822
  • Manufacturer Part #UST 4812
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Features universally and easily recognizable white graphics and raised tactile graphics with grade 2 Braille
  • Includes instructions and double-side adhesive tape for mounting to door or wall
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Name:
Grey
Length:
9 in
Lettering:
Restroom
Material:
Plastic
Width:
6 in