2000 cfm Whole-House Air Cleaner
SuperV 2000 cfm Whole-House Air Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Greater than MERV 16 efficiency, with half the pressure drop of a MERV 8 filter
- Manufactured in the USA.
- Award-Winning Patented DFS Technology
- Up to 3 years of filter life (at 50% duty cycle)
- Deactivates mold, viruses, fungi and bacteria inside the filter
- 211 square feet of filter media coverage
- Filter Status Light | Pressure switch monitor
- Power Consumption- 4 watt
- Point of entry medical grade air cleaning
- Lock tight filtration seal- all air must pass through DFS filter
Documents
Specifications
- Application:
- HVAC/R Systems
- CFM:
- 2000 ft3/min
- Collection:
- SuperV
- Depth:
- 27 in
- Height:
- 24 in
- Material:
- Metal, Plastic
- Volts:
- 250V
- Watts:
- 17 W
- Width:
- 14 in