1/3 hp 925 RPM 208/230V 3-Speed Blower Motor
1/3 hp 925 RPM 208/230V 3-Speed Blower Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heat Controller aftermarket repair part
Specifications
- Blower Type:
- 3 Speed
- Horsepower:
- 1/3 hp
- Product Type:
- Blower Motor
- RPM:
- 925
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/230V