This product requires certification to purchase.

1/5 hp 825 RPM Condenser Motor

Heat Controller

1/5 hp 825 RPM Condenser Motor

  • Fast #
  • Part #H622080
  • Item #7206752
  • Manufacturer Part #622080
5 out of 5 Customer Rating
Brand image
Heat Controller

1/5 hp 825 RPM Condenser Motor

  • Fast #
  • Part #H622080
  • Item #7206752
  • Manufacturer Part #622080
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Horsepower:
1/5 hp
Product Type:
Condenser Motor
RPM:
825
RPM Range:
0-899
UL Listed:
No