1 in. Geothermal Hose Kit
1 in. Geothermal Hose Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kit contains: 12 in. of neoprene hose, 2 90° MPT x barb connectors with PT ports, 2 MPT x barb connectors, 4 screw hose clamps
Specifications
- Application:
- Heat Pump
- Diameter:
- 1 in
- End Connection 1:
- MPT
- End Connection 2:
- Barbed
- End Connections:
- MPT x Barbed
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Connector
- Length:
- 12 ft
- Material:
- Rubber
- Material Type:
- Neoprene
- Product Type:
- Hose Kit
- UPC:
- 847283016607