This product requires certification to purchase.

36 MBH R-410A 14.5 SEER Wall Mount Indoor 3 Ton Mini-Split Heat Pump

Heat Controller

36 MBH R-410A 14.5 SEER Wall Mount Indoor 3 Ton Mini-Split Heat Pump

  • Fast #
  • Part #HBVMH36SC1
  • Item #7206487
  • Manufacturer Part #B-VMH36SC-1
4.1 out of 5 Customer Rating
Brand image
Heat Controller

36 MBH R-410A 14.5 SEER Wall Mount Indoor 3 Ton Mini-Split Heat Pump

  • Fast #
  • Part #HBVMH36SC1
  • Item #7206487
  • Manufacturer Part #B-VMH36SC-1
4.1 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
14, 15.7, 30
Auto Switching Heat:
No
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
32748 Btu/h
CFM:
736 ft3/min
Depth:
13-9/16 in
EER:
8.8
Height:
38 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
3/8 in
MBH:
36
Max CFM:
971 cfm
Refrigerant:
R-410A
SEER:
14.5
Suction Line (OD):
5/8 in
Volts:
208/230V
Weight:
189.6 lb
Width:
39 in
Zones:
1