2 Tons Multi 1/4 hp Air Handler
AHG Series 2 Tons Multi 1/4 hp Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Collection:
- AHG Series
- Configuration:
- Multi-Position
- Horsepower:
- 1/4 hp
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Tonnage:
- 2 Ton
- Tonnage:
- 2 Ton
- UPC:
- 847283002815