3 Ton - Multi-Position - Air Handler
AHG Series 3 Ton - Multi-Position - Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 82,000 Btu/h
- Collection:
- AHG Series
- Configuration:
- Multi-Position
- Energy Star Compliant:
- No
- Horsepower:
- 1/3 hp
- MBH:
- 82
- Max CFM:
- 1330 cfm
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Tonnage:
- 3 Ton
- UL Listed:
- No
- UPC:
- 847283004154
- Volts:
- 115V