4 Ton Variable-Stage Multi-Position 3/4 hp 14 SEER R-410A 115V Air Handler
AHG Series 4 Ton Variable-Stage Multi-Position 3/4 hp 14 SEER R-410A 115V Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- BTU:
- 67000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 67000 Btu/h
- Blower Type:
- Multispeed
- Collection:
- AHG Series
- Configuration:
- Multi-Position
- Depth:
- 25 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 49-3/4 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 67
- Material:
- Steel
- Max CFM:
- 1740 cfm
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14.0
- Stages:
- Variable
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- UPC:
- 847283002846
- Volts:
- 115V
- Weight:
- 199 lb
- Width:
- 21-1/2 in