18,000 BTU - Ceiling Mount - Single Zone Mini-Split - 230V
Comfort-aire® InverterFlex® Series 18,000 BTU - Ceiling Mount - Single Zone Mini-Split - 230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 14400 Btu/h
- BTU Heat Rating:
- 16000 Btu/h
- CFM:
- 265 ft3/min
- Collection:
- Comfort-aire® InverterFlex® Series
- Decibel Rating (dB):
- 46 dB
- Depth:
- 9-1/16 in
- Height:
- 22-7/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 22-7/16 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 353 cfm
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- UPC:
- 847283007483
- Volts:
- 230V
- Weight:
- 39.7 lb