3.5 Ton - Multi-Position - Variable Speed - Air Handler
HMG Series 3.5 Ton - Multi-Position - Variable Speed - Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 1.9
- BTU Cooling Rating:
- 42,000 Btu/h
- BTU Heat Rating:
- 25600 Btu/h
- Blower Type:
- Variable Speed
- Coil Type:
- Multi
- Collection:
- HMG Series
- Configuration:
- Multi-Position
- Depth:
- 26-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 48 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 1820 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 13.0
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- No
- UPC:
- 847283013408
- Volts:
- 280/240V
- Watts:
- 15 kW
- Weight:
- 162 lb
- Width:
- 21-7/8 in