This product requires certification to purchase.

3.5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

Heat Controller

RSG Series 3.5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #HRSG1442S1E
  • Item #7206536
  • Manufacturer Part #RSG1442S1E
5 out of 5 Customer Rating
Brand image
Heat Controller

RSG Series 3.5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #HRSG1442S1E
  • Item #7206536
  • Manufacturer Part #RSG1442S1E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
42000
CEC Compliant:
For Sale in CA
Collection:
RSG Series
Compressor Type:
Scroll
Height:
43 in
Liquid Line (OD):
3/8 in
Max CFM:
1400 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14.0
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
3.5 Ton
UL Listed:
No
UPC:
847283004659
Volts:
208/230V
Width:
30-3/4 in