4 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
RSG Series 4 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 48000
- CEC Compliant:
- For Sale in CA
- Collection:
- RSG Series
- Compressor Type:
- Scroll
- Height:
- 43 in
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 1600 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- No
- UPC:
- 847283004666
- Volts:
- 208/230V
- Width:
- 30-3/4 in